Arlington F102 ONE-BOX Non-Metallic Outlet Box For New or Retrofit Construction | Graybar Store
Arlington - ONE-BOX Non-Metallic Outlet Box For New or Retrofit Construction - F102
+ / - Hover over image to Zoom
Other Views

    ONE-BOX Non-Metallic Outlet Box For New or Retrofit Construction

    Manufacturer: Arlington
    Manufacturer #: F102
    SKU: 25064594
    $4.98
    Checking Pricing
         
    No. of Gangs:2-Gang
    Box Depth (Inches):3.51 in.
    Size (Inches):4.110 W x 3.740 H
    Mounting Position:Vertical
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # F102
    • Box Depth (Inches) 3.51 in.
    • Materials Non-Metallic
    • Mounting Position Vertical
    • No. of Gangs 2-Gang
    • Size (Inches) 4.110 W x 3.740 H
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2-Gang ONE-BOX non-metallic vertical-mount 3.510 W x 4.110 H x 3.510 in. D outlet box for new or retrofit construction.
    • Vertical orientation