Chatsworth 34733-520 On Trac Triangle Support Bracket | Graybar Store
Chatsworth - On Trac Triangle Support Bracket - 34733-520
+ / - Hover over image to Zoom
Other Views

    On Trac Triangle Support Bracket

    Manufacturer: Chatsworth
    Manufacturer #: 34733-520
    SKU: 25217247
    $23.36
    Checking Pricing
         
    Width (Inches):20
    Material Finish:Zinc-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 34733-520
    • Material Finish Zinc-Plated
    • Width (Inches) 20
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Zinc-Plated, 20 inch width triangle support bracket.