Chatsworth 34730-520 On Trac Trapeze Support Bracket, 20 Inch Width | Graybar Store
Chatsworth - On Trac Trapeze Support Bracket, 20 Inch Width - 34730-520
+ / - Hover over image to Zoom
Other Views

    On Trac Trapeze Support Bracket, 20 Inch Width

    Manufacturer: Chatsworth
    Manufacturer #: 34730-520
    SKU: 25217234
    $14.95
    Checking Pricing
         
    Width (Inches):20
    Height (Inches):0.5
    Material Finish:Zinc-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 34730-520
    • Height (Inches) 0.5
    • Material Finish Zinc-Plated
    • Width (Inches) 20
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Zinc-plated, 20 inch wide trapeze support bracket