WattStopper LMRC-101 On/Off Room Controller | Graybar Store
WattStopper - On/Off Room Controller - LMRC-101
+ / - Hover over image to Zoom
Other Views

    On/Off Room Controller

    Manufacturer: WattStopper
    Manufacturer #: LMRC-101
    SKU: 25441896
    $123.67
    Checking Pricing
         
    Additional Features:Plenum-Rated Controllers with Line Voltage Relay(s) and Switching Power Supply; Plug N' Go Automatic Configuration For
    Voltage Rating:120/230/244/277 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # LMRC-101
    • Additional Features Plenum-Rated Controllers with Line Voltage Relay(s) and Switching Power Supply; Plug N' Go Automatic Configuration For
    • Series LMRC-101
    • Voltage Rating 120/230/244/277 V AC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Wattstopper® DLM LMRC-100 On/Off Room Controller, Voltage Rating: 120/230/244/277 V AC