Tripp Lite OMNIVS800 OmniVS Line-Interactive UPS Tower, 475 Watt | Graybar Store
Tripp Lite - OmniVS Line-Interactive UPS Tower, 475 Watt - OMNIVS800
+ / - Hover over image to Zoom
Other Views

    OmniVS Line-Interactive UPS Tower, 475 Watt

    Manufacturer: Tripp Lite
    Manufacturer #: OMNIVS800
    SKU: 25078207
    $152.83
    Checking Pricing
         
    Voltage (Volts):120V
    VA Rating:800VA
    Watts:475
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # OMNIVS800
    • Voltage (Volts) 120V
    • VA Rating 800VA
    • Watts 475
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    OmniVS 120V 800VA 475W Line-Interactive UPS, Tower, USB port