Tripp Lite OMNI650LCD OmniSmart LCD Line-Interactive UPS | Graybar Store
Tripp Lite - OmniSmart LCD Line-Interactive UPS - OMNI650LCD
+ / - Hover over image to Zoom
Other Views

    OmniSmart LCD Line-Interactive UPS

    Manufacturer: Tripp Lite
    Manufacturer #: OMNI650LCD
    SKU: 25059157
    $191.48
    Checking Pricing
         
    Plug Type:5-15P
    Output Voltage:110 V; 115 V; 120 V
    Receptacle Configuration:(8) 5-15R
    Watts:350
    VA Rating:650 VA
    Color:Black
    Dimensions:12 L x 7.2 W x 3.7 H in
    No. of Outlets:4
    Input Voltage:120 V
    Plug Configuration:NEMA 5-15P
    Mount Type:Rack Mount
    Length:12 in.
    Phase:1
    Product Includes:Instruction Manual
    No. of Ports:2
    Amps:12 A
    Cord Length (Feet):6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # OMNI650LCD
    • Color Black
    • Dimensions 12 L x 7.2 W x 3.7 H in
    • Plug Type 5-15P
    • No. of Ports 2
    • Amps 12 A
    • Cord Length (Feet) 6
    • Input Voltage 120 V
    • Length 12 in.
    • Mount Type Rack Mount
    • No. of Outlets 4
    • Output Voltage 110 V; 115 V; 120 V
    • Phase 1
    • Plug Configuration NEMA 5-15P
    • Product Includes Instruction Manual
    • Receptacle Configuration (8) 5-15R
    • VA Rating 650 VA
    • Watts 350
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Line-Interactive UPS, Output Voltage: 110 V; 115 V; 120 V, Input Voltage: 120 V, Black, Length: 12 in