Ideal Industries 30-793 OmniSeal® Pro Compression Tool, 5.5 in. L | Graybar Store
Ideal Industries - OmniSeal® Pro Compression Tool, 5.5 in. L - 30-793
+ / - Hover over image to Zoom
Other Views

    OmniSeal® Pro Compression Tool, 5.5 in. L

    Manufacturer: Ideal Industries
    Manufacturer #: 30-793
    SKU: 25109598
    $92.31
    Checking Pricing
         
    Tool Application:BNC, F-Type, RG-11, RCA, Mini Coax
    Overall Length (Inches):5.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-793
    • Brand OmniSeal
    • Overall Length (Inches) 5.5
    • Tool Application BNC, F-Type, RG-11, RCA, Mini Coax
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    This tool is compatible with connecting BNC, F, RCA and mini-connectors to RG6, RG59, Quad/11 and mini coax cables.
    • Permanently attaches connectors to coaxial cable
    • Designed for use with BNC, F, RCA and mini-connectors and RG6, RG59, Quad/11 and mini coax cables
    • Ideal for home theater, CATV, SAT and security installations
    • Universal design works with most manufacturers