Ideal Industries 89-044 OmniCONN™ Compression F-Connector | Graybar Store
Ideal Industries - OmniCONN™ Compression F-Connector - 89-044
+ / - Hover over image to Zoom
Other Views

    OmniCONN™ Compression F-Connector

    Manufacturer: Ideal Industries
    Manufacturer #: 89-044
    SKU: 25363057
    $37.69
    Checking Pricing
         
    Cable Type:RG-6
    Termination:Compression
    Package Quantity:Jar of 50
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 89-044
    • Cable Type RG-6
    • Termination Compression
    • Connector Type F-Connector
    • Ohm Rating 75
    • Package Quantity Jar of 50
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    OmniCONN™ compression 1-piece blue F-connector for use with RG-6 cable, jar of 50.
    • For 0MHz to 3GHz applications including CCTV and Broadband
    • 75 ohm nominal impendence
    • Non corrosive nickel-plated brass body and polycarbonate bushing
    • Free spinning hex nut for ease of installation onto all 7/16 inch ports
    • Delrin/Nylon adapter sleeve and o-ring provide double protection for a watertight seal