Berk-Tek M-5-IPJ-6-DN-LE-AQ-BER OM3 Premises Distribution Plenum Cable With Interlocking Armor, 6-Fiber | Graybar Store
Berk-Tek - OM3 Premises Distribution Plenum Cable With Interlocking Armor, 6-Fiber - M-5-IPJ-6-DN-LE-AQ-BER
+ / - Hover over image to Zoom
Other Views

    OM3 Premises Distribution Plenum Cable With Interlocking Armor, 6-Fiber

    Manufacturer: Berk-Tek
    Manufacturer #: M-5-IPJ-6-DN-LE-AQ-BER
    SKU: 25061304
    $1.78
    Checking Pricing
         
    Fiber Count:6
    Fiber Category:Multimode - OM3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # M-5-IPJ-6-DN-LE-AQ-BER
    • Jacket Color Aqua
    • Fiber Category Multimode - OM3
    • Fiber Count 6
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    6-fiber multimode 50/125 OM3 premise distribution plenum fiber cable with interlocking armor and aqua jacket. Manufacturer's part number PDPK006EB3010/25.
    • MM, 50 micron, OM3 fiber
    • Viable and cost effective
    • Flexible armor jacket
    • Easy one pull installation
    • Compact outside diameter
    • Used in applications when Network Security is a concern