Berk-Tek M-RN-6-DN-L-OR-BER-CUT REEL OM1 Premises Distribution Riser Cable, 6-Fiber | Graybar Store
Berk-Tek - OM1 Premises Distribution Riser Cable, 6-Fiber - M-RN-6-DN-L-OR-BER-CUT REEL
+ / - Hover over image to Zoom
Other Views

    OM1 Premises Distribution Riser Cable, 6-Fiber

    Manufacturer: Berk-Tek
    Manufacturer #: M-RN-6-DN-L-OR-BER-CUT REEL
    SKU: 22065452
    $0.63
    Checking Pricing
         
    Fiber Count:6
    Fiber Category:Multimode - OM1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # M-RN-6-DN-L-OR-BER-CUT REEL
    • Jacket Color Orange
    • Fiber Category Multimode - OM1
    • Fiber Count 6
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    6-fiber multimode 62.5/125 OM1 premise distribution riser fiber cable with orange jacket. Manufacturer's part number PDR006CB3510/25.
    • MM, 62.5, OM1 fiber
    • Flexible, small diameter, 900µm tight-buffered construction
    • High tensile strength
    • Cost saving design
    • Provides for greater pulling distance, reducing installation time