Berk-Tek M-IPJ-6-DN-L-OR-BER-CUT REEL OM1 Premises Distribution Plenum Cable With Interlocking Armor, 6-Fiber | Graybar Store
Berk-Tek - OM1 Premises Distribution Plenum Cable With Interlocking Armor, 6-Fiber - M-IPJ-6-DN-L-OR-BER-CUT REEL
+ / - Hover over image to Zoom
Other Views

    OM1 Premises Distribution Plenum Cable With Interlocking Armor, 6-Fiber

    Manufacturer: Berk-Tek
    Manufacturer #: M-IPJ-6-DN-L-OR-BER-CUT REEL
    SKU: 22065426
    $1.84
    Checking Pricing
         
    Fiber Count:6
    Fiber Category:Multimode - OM1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # M-IPJ-6-DN-L-OR-BER-CUT REEL
    • Jacket Color Orange
    • Fiber Category Multimode - OM1
    • Fiber Count 6
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    6-fiber multimode 62.5/125 OM1 premise distribution plenum fiber cable with interlocking armor and orange jacket. Manufacturer's part number PDPK006CB3510/25.
    • Viable and cost effective
    • Flexible armor jacket
    • Easy one pull installation
    • Compact outside diameter
    • Used in applications when Network Security is a concern