Berk-Tek M-OP-6-CL-D-L-BK-BER-CUT REEL OM1 Outside Plant All Dielectric Loose Tube Cable, 6-Fiber | Graybar Store
Berk-Tek - OM1 Outside Plant All Dielectric Loose Tube Cable, 6-Fiber - M-OP-6-CL-D-L-BK-BER-CUT REEL
+ / - Hover over image to Zoom
Other Views

    OM1 Outside Plant All Dielectric Loose Tube Cable, 6-Fiber

    Manufacturer: Berk-Tek
    Manufacturer #: M-OP-6-CL-D-L-BK-BER-CUT REEL
    SKU: 22065429
    $0.64
    Checking Pricing
         
    Fiber Count:6
    Fiber Category:Multimode - OM1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # M-OP-6-CL-D-L-BK-BER-CUT REEL
    • Jacket Color Black
    • Fiber Category Multimode - OM1
    • Fiber Count 6
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    6-fiber multimode 62.5/125 OM1 outdoor all dielectric loose tube fiber cable with black jacket. Manufacturer's part number OPD006CB3510/25.
    • Fully water-blocked core using dry water-blocking system
    • High tensile strength, crush resistant and small-diameter design
    • Recommended in outside plant environments