Lithonia Lighting OLWX2 Series Wallpack, LED, Low Profile | Graybar Store
Lithonia Lighting - OLWX2 Series Wallpack, LED, Low Profile
+ / - Hover over image to Zoom
Other Views

    OLWX2 Series Wallpack, LED, Low Profile

    Manufacturer: Lithonia Lighting
         

    As versatile as it is efficient, the OLWX2 is designed to replace up to 250W metal halide while saving up to 87% in energy costs. Can mount it to a recessed junction box, conduit/through wiring, as an uplight, as a downlight, or as a floodlight.

    • Manufacturer Lithonia Lighting
    • Lamp Type LED
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Wattage
    Input Voltage
    Color Temperature (Kelvin)
    Lumens
    Rated Life (Hour)
    Price
    OLWX2 LED 90W 50K DDB M2
    25725710
    High-Output LED; Low-Profile Wall Pack
    90 W
    120 to 277 V
    5000 K
    7126
    10000 hr
    $
    360
    .52
    /
    EA
    25725710
    Additional Features
    High-Output LED; Low-Profile Wall Pack
    Wattage
    90 W
    Input Voltage
    120 to 277 V
    Color Temperature (Kelvin)
    5000 K
    Lumens
    7126
    Rated Life (Hour)
    10000 hr
    $
    360
    .52
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OLWX2 LED 150W 50K DDB M2
    25725711
    High-Output LED; Low-Profile Wall Pack
    150 W
    120 to 277 V
    5000 K
    12769
    10000 hr
    $
    911
    .26
    /
    EA
    25725711
    Additional Features
    High-Output LED; Low-Profile Wall Pack
    Wattage
    150 W
    Input Voltage
    120 to 277 V
    Color Temperature (Kelvin)
    5000 K
    Lumens
    12769
    Rated Life (Hour)
    10000 hr
    $
    911
    .26
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25725710 SKU, 25725710 ANALYTICS...
    Input Voltage
    120 to 277 V
    Color Temperature (Kelvin)
    5000 K
    Lumens
    7126
    Rated Life (Hour)
    10000 hr
    Price
    $
    360
    .52
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25725711 SKU, 25725711 ANALYTICS...
    Input Voltage
    120 to 277 V
    Color Temperature (Kelvin)
    5000 K
    Lumens
    12769
    Rated Life (Hour)
    10000 hr
    Price
    $
    911
    .26
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available