Lithonia Lighting OLWX1 Series Wallpack, LED, Versatile Mounting | Graybar Store
Lithonia Lighting - OLWX1 Series Wallpack, LED, Versatile Mounting
+ / - Hover over image to Zoom
Other Views

    OLWX1 Series Wallpack, LED, Versatile Mounting

    Manufacturer: Lithonia Lighting
         

    As versatile as it is efficient, the OLWX1 is designed to replace up to 250W metal halide while saving up to 87% in energy costs. Can mount it to a recessed junction box, conduit/through wiring, as an uplight, as a downlight, or as a floodlight.

    • Manufacturer Lithonia Lighting
    • Brand Acuity Brands
    • Lamp Type LED
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    Additional Features
    Wattage
    Input Voltage
    Color Temperature (Kelvin)
    Lumens
    Rated Life (Hour)
    Price
    OLWX1 LED 40W 40K 120 PE M4
    25784266
    Conduit/Through Wiring; Downlight/Floodlight; Install with Two Set Screws; Mounting to a Recessed Junction Box; Uplight
    40 W
    120 V
    4000 K
    4027
    100000 hr
    $
    216
    .31
    /
    EA
    25784266
    Additional Features
    Conduit/Through Wiring; Downlight/Floodlight; Install with Two Set Screws; Mounting to a Recessed Junction Box; Uplight
    Wattage
    40 W
    Input Voltage
    120 V
    Color Temperature (Kelvin)
    4000 K
    Lumens
    4027
    Rated Life (Hour)
    100000 hr
    $
    216
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OLWX1 LED 40W 50K M4
    25690609
    Conduit/Through Wiring; Downlight/Floodlight; Install with Two Set Screws; Mounting to a Recessed Junction Box; Uplight
    40 W
    120 V; 208 V; 240 V; 277 V
    5000 K
    4079
    100000 hr
    $
    209
    .10
    /
    EA
    25690609
    Additional Features
    Conduit/Through Wiring; Downlight/Floodlight; Install with Two Set Screws; Mounting to a Recessed Junction Box; Uplight
    Wattage
    40 W
    Input Voltage
    120 V; 208 V; 240 V; 277 V
    Color Temperature (Kelvin)
    5000 K
    Lumens
    4079
    Rated Life (Hour)
    100000 hr
    $
    209
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OLWX1 LED 20W 40K 120 PE M4
    25693513
    Conduit/Through Wiring; Downlight/Floodlight; Install with Two Set Screws; Mounting to a Recessed Junction Box; Uplight
    20 W
    120 V
    4000 K
    1854
    100000 hr
    $
    173
    .05
    /
    EA
    25693513
    Additional Features
    Conduit/Through Wiring; Downlight/Floodlight; Install with Two Set Screws; Mounting to a Recessed Junction Box; Uplight
    Wattage
    20 W
    Input Voltage
    120 V
    Color Temperature (Kelvin)
    4000 K
    Lumens
    1854
    Rated Life (Hour)
    100000 hr
    $
    173
    .05
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OLWX1 LED 13W 40K 120 PE M4
    25693511
    Conduit/Through Wiring; Downlight/Floodlight; Install with Two Set Screws; Mounting to a Recessed Junction Box; Uplight
    13 W
    120 V
    4000 K
    1271
    100000 hr
    $
    137
    .00
    /
    EA
    25693511
    Additional Features
    Conduit/Through Wiring; Downlight/Floodlight; Install with Two Set Screws; Mounting to a Recessed Junction Box; Uplight
    Wattage
    13 W
    Input Voltage
    120 V
    Color Temperature (Kelvin)
    4000 K
    Lumens
    1271
    Rated Life (Hour)
    100000 hr
    $
    137
    .00
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OLWX1 LED 20W 50K M4
    25690608
    Conduit/Through Wiring; Downlight/Floodlight; Install with Two Set Screws; Mounting to a Recessed Junction Box; Uplight
    20 W
    120 V; 208 V; 240 V; 277 V
    5000 K
    1860
    100000 hr
    $
    158
    .63
    /
    EA
    25690608
    Additional Features
    Conduit/Through Wiring; Downlight/Floodlight; Install with Two Set Screws; Mounting to a Recessed Junction Box; Uplight
    Wattage
    20 W
    Input Voltage
    120 V; 208 V; 240 V; 277 V
    Color Temperature (Kelvin)
    5000 K
    Lumens
    1860
    Rated Life (Hour)
    100000 hr
    $
    158
    .63
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OLWX1 LED 13W 40K M4
    25693510
    Conduit/Through Wiring; Downlight/Floodlight; Install with Two Set Screws; Mounting to a Recessed Junction Box; Uplight
    13 W
    120 V; 208 V; 240 V; 277 V
    4000 K
    1271
    100000 hr
    $
    122
    .58
    /
    EA
    25693510
    Additional Features
    Conduit/Through Wiring; Downlight/Floodlight; Install with Two Set Screws; Mounting to a Recessed Junction Box; Uplight
    Wattage
    13 W
    Input Voltage
    120 V; 208 V; 240 V; 277 V
    Color Temperature (Kelvin)
    4000 K
    Lumens
    1271
    Rated Life (Hour)
    100000 hr
    $
    122
    .58
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OLWX1 LED 20W 40K M4
    25693512
    Conduit/Through Wiring; Downlight/Floodlight; Install with Two Set Screws; Mounting to a Recessed Junction Box; Uplight
    20 W
    120 V; 208 V; 240 V; 277 V
    4000 K
    1854
    100000 hr
    $
    178
    .31
    /
    EA
    25693512
    Additional Features
    Conduit/Through Wiring; Downlight/Floodlight; Install with Two Set Screws; Mounting to a Recessed Junction Box; Uplight
    Wattage
    20 W
    Input Voltage
    120 V; 208 V; 240 V; 277 V
    Color Temperature (Kelvin)
    4000 K
    Lumens
    1854
    Rated Life (Hour)
    100000 hr
    $
    178
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OLWX1 LED 13W 50K M4
    25690607
    Conduit/Through Wiring; Downlight/Floodlight; Install with Two Set Screws; Mounting to a Recessed Junction Box; Uplight
    13 W
    120 V; 208 V; 240 V; 277 V
    5000 K
    1289
    100000 hr
    $
    122
    .58
    /
    EA
    25690607
    Additional Features
    Conduit/Through Wiring; Downlight/Floodlight; Install with Two Set Screws; Mounting to a Recessed Junction Box; Uplight
    Wattage
    13 W
    Input Voltage
    120 V; 208 V; 240 V; 277 V
    Color Temperature (Kelvin)
    5000 K
    Lumens
    1289
    Rated Life (Hour)
    100000 hr
    $
    122
    .58
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25784266 SKU, 25784266 ANALYTICS...
    Input Voltage
    120 V
    Color Temperature (Kelvin)
    4000 K
    Lumens
    4027
    Rated Life (Hour)
    100000 hr
    Price
    $
    216
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25690609 SKU, 25690609 ANALYTICS...
    Input Voltage
    120 V; 208 V; 240 V; 277 V
    Color Temperature (Kelvin)
    5000 K
    Lumens
    4079
    Rated Life (Hour)
    100000 hr
    Price
    $
    209
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25693513 SKU, 25693513 ANALYTICS...
    Input Voltage
    120 V
    Color Temperature (Kelvin)
    4000 K
    Lumens
    1854
    Rated Life (Hour)
    100000 hr
    Price
    $
    173
    .05
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25693511 SKU, 25693511 ANALYTICS...
    Input Voltage
    120 V
    Color Temperature (Kelvin)
    4000 K
    Lumens
    1271
    Rated Life (Hour)
    100000 hr
    Price
    $
    137
    .00
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25690608 SKU, 25690608 ANALYTICS...
    Input Voltage
    120 V; 208 V; 240 V; 277 V
    Color Temperature (Kelvin)
    5000 K
    Lumens
    1860
    Rated Life (Hour)
    100000 hr
    Price
    $
    158
    .63
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25693510 SKU, 25693510 ANALYTICS...
    Input Voltage
    120 V; 208 V; 240 V; 277 V
    Color Temperature (Kelvin)
    4000 K
    Lumens
    1271
    Rated Life (Hour)
    100000 hr
    Price
    $
    122
    .58
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25693512 SKU, 25693512 ANALYTICS...
    Input Voltage
    120 V; 208 V; 240 V; 277 V
    Color Temperature (Kelvin)
    4000 K
    Lumens
    1854
    Rated Life (Hour)
    100000 hr
    Price
    $
    178
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25690607 SKU, 25690607 ANALYTICS...
    Input Voltage
    120 V; 208 V; 240 V; 277 V
    Color Temperature (Kelvin)
    5000 K
    Lumens
    1289
    Rated Life (Hour)
    100000 hr
    Price
    $
    122
    .58
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available