Lithonia Lighting OLW14 M2 OLW LED Cut-Off Wallpack with Photocell, 1337-3100 Lumen, 5000K | Graybar Store
Lithonia Lighting - OLW LED Cut-Off Wallpack with Photocell, 1337-3100 Lumen, 5000K - OLW14 M2
+ / - Hover over image to Zoom
Other Views

    OLW LED Cut-Off Wallpack with Photocell, 1337-3100 Lumen, 5000K

    Manufacturer: Lithonia Lighting
    Manufacturer #: OLW14 M2
    SKU: 25360199
    $209.10
    Checking Pricing
         
    Wattage:20
    Housing Color:Bronze
    Input Voltage:120-277
    Color Temperature (Kelvin):5000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # OLW14 M2
    • Housing Color Bronze
    • Color Temperature (Kelvin) 5000
    • Fixture Type Wallpack
    • Input Voltage 120-277
    • Lamp Type LED
    • Wattage 20
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    LED cut-off, bronze finish 20W wallpack with photocell, is ideal for energy-saving security lighting solutions.
    • Dimensions: 9-5/8 D x 11-1/8 W x 4-1/2 H inches
    • Replaces up to 175-250W+ MH
    • Features a sturdy weather-resistant aluminum housing and a clear polycarbonate lens that protects the optics from moisture, dirt and other contaminants
    • High performance LEDs powered by a multi-volt driver
    • Adjustable dusk-to-dawn, multi-volt photocell is standard
    • Rated for outdoor installations -40° C minimum ambient
    • Surface or recess mount - universal junction box is included
    • All mounting hardware included