Lithonia Lighting OLW LED Cut-Off Wallpack with Photocell, 120/277V | Graybar Store
Lithonia Lighting - OLW LED Cut-Off Wallpack with Photocell, 120/277V
+ / - Hover over image to Zoom
Other Views

    OLW LED Cut-Off Wallpack with Photocell, 120/277V

    Manufacturer: Lithonia Lighting
         

    For outdoor use in commercial applications such as retail, education, multi-unit housing and storage.

    • 9-5/8 D x 11-1/8 W x 4-1/2 H
    • Replaces up to 175-250W+ MH
    • Features a sturd weather-resistant aluminum housing and a clear ploycarbonate lens that protects the optics from moisture, dirt and other contaminants
    • The OLW 23 and OLW 31 feature individual, precision-molded optics for Type 3 light distribution
    • High performance LEDs powered by a multi-volt driver
    • 50,000 hour average LEd life means no lamp replacement
    • Adjustable dusk-to-dawn, multi-volt photocell is standard
    • Tested in accordance with IESNA LM-79 and LM-80
    Accessories Available:
    • FCOS M24 Full Cutoff Shield, Bronze (OLW14 only)
    • OMA M6 Aluminum Mounting Arm 14 inch (OLW23/31 only)
    • OMA 18 DDB M6 Mounting Arm Dark Bronze 18 inch (OLW 23/31 only)
    See More >>
    • Manufacturer Lithonia Lighting
    • Fixture Type Wallpack
    • Lamp Type LED
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Wattage
    Housing Color
    Input Voltage
    Additional Features
    Lumens
    Color Temperature (Kelvin)
    Price
    OLW14 M2
    25360199
    20
    Bronze
    120-277
    5000
    $
    209
    .10
    /
    EA
    25360199
    Wattage
    20
    Housing Color
    Bronze
    Input Voltage
    120-277
    Additional Features
    Lumens
    Color Temperature (Kelvin)
    5000
    $
    209
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OLW 23 M2
    25416281
    35
    Bronze
    120-277
    5000
    $
    302
    .83
    /
    EA
    25416281
    Wattage
    35
    Housing Color
    Bronze
    Input Voltage
    120-277
    Additional Features
    Lumens
    Color Temperature (Kelvin)
    5000
    $
    302
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OLW 31 M2
    25416282
    48 W
    120 to 277 V
    Light Commercial Application; Outdoor; Residential
    3970
    5000 K
    $
    337
    .66
    /
    EA
    25416282
    Wattage
    48 W
    Housing Color
    Input Voltage
    120 to 277 V
    Additional Features
    Light Commercial Application; Outdoor; Residential
    Lumens
    3970
    Color Temperature (Kelvin)
    5000 K
    $
    337
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25360199 SKU, 25360199 ANALYTICS...
    Input Voltage
    120-277
    Additional Features
    Lumens
    Color Temperature (Kelvin)
    5000
    Price
    $
    209
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25416281 SKU, 25416281 ANALYTICS...
    Input Voltage
    120-277
    Additional Features
    Lumens
    Color Temperature (Kelvin)
    5000
    Price
    $
    302
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25416282 SKU, 25416282 ANALYTICS...
    Input Voltage
    120 to 277 V
    Additional Features
    Light Commercial Application; Outdoor; Residential
    Lumens
    3970
    Color Temperature (Kelvin)
    5000 K
    Price
    $
    337
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available