Brady SXT100 Oil Pad | Graybar Store
Brady - Oil Pad - SXT100
+ / - Hover over image to Zoom
Other Views

    Oil Pad

    Manufacturer: Brady
    Manufacturer #: SXT100
    SKU: 25154798
    $90.31
    Checking Pricing
         
    Size:19.5 (Absorbency) gal/bale
    Dimensions:19 W x 15 L in
    Use With:Brady SPC Oil Only Products; Outside Use
    Package Quantity:100 per Case
    Material:Melt-Blown Polypropylene
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # SXT100
    • Dimensions 19 W x 15 L in
    • Size 19.5 (Absorbency) gal/bale
    • Application Heavy Clean Up and Wipe Up; Liquid Storage in Drums; Outfalls and Discharge Ponds; Overspray Leaks and Drips; Wipe Down of Tools or Component Parts;
    • Type Oil Pad
    • Package Quantity 100 per Case
    • Material Melt-Blown Polypropylene
    • Use With Brady SPC Oil Only Products; Outside Use
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SXT® Oil Pad, Package Quantity: 100 per Case, Size: 19.5 (Absorbency) gal/bale, Dimensions: 19 W x 15 L in, Material: Melt-Blown Polypropylene