Panduit OFR20OB6 OFR20 Single Channel Low Voltage Raceway | Graybar Store
Panduit - OFR20 Single Channel  Low Voltage Raceway - OFR20OB6
+ / - Hover over image to Zoom
Other Views

    OFR20 Single Channel Low Voltage Raceway

    Manufacturer: Panduit
    Manufacturer #: OFR20OB6
    SKU: 22127760
    $36.60
    Checking Pricing
         
    Length:6 ft.
    Color:Beige
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # OFR20OB6
    • Color Beige
    • Length 6 ft.
    Product Overview:
    Office furniture raceway, single channel 6 ft. beige.