Wiremold (Legrand) OFR47-D OFR Series Overfloor Raceway Duplex Device Plate | Graybar Store
Wiremold (Legrand) - OFR Series Overfloor Raceway Duplex Device Plate - OFR47-D
+ / - Hover over image to Zoom
Other Views

    OFR Series Overfloor Raceway Duplex Device Plate

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: OFR47-D
    SKU: 25406004
    $26.60
    Checking Pricing
         
    Fitting Type:Duplex Plate
    Brand or Series:OFR
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # OFR47-D
    • Color Black
    • Body Type Straight
    • Brand or Series OFR
    • Fitting Type Duplex Plate
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black, OFR duplex plate.