Wiremold (Legrand) OFR47-B OFR Series Overfloor Raceway Blank Device Plate | Graybar Store
Wiremold (Legrand) - OFR Series Overfloor Raceway Blank Device Plate - OFR47-B
+ / - Hover over image to Zoom
Other Views

    OFR Series Overfloor Raceway Blank Device Plate

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: OFR47-B
    SKU: 25406003
    $26.60
    Checking Pricing
         
    Size:2 in
    Fitting Type:Blank Device Plate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # OFR47-B
    • Size 2 in
    • Fitting Type Blank Device Plate
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ofr series blank device plate; 2 Inch length X 5-1/2 Inch width with black finish.