Wiremold (Legrand) OFRBC-8 OFR Series Overfloor Raceway Base & Cover | Graybar Store
Wiremold (Legrand) - OFR Series Overfloor Raceway Base & Cover - OFRBC-8
+ / - Hover over image to Zoom
Other Views

    OFR Series Overfloor Raceway Base & Cover

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: OFRBC-8
    SKU: 25398697
    $344.88
    Checking Pricing
         
    Size:8 ft.
    Fitting Type:Base and Cover
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # OFRBC-8
    • Size 8 ft.
    • Fitting Type Base and Cover
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ofr series 8 ft. Black cable raceway base and cover.