Wiremold (Legrand) OFR48-4 OFR Series Overfloor Raceway 4-Gang Box | Graybar Store
Wiremold (Legrand) - OFR Series Overfloor Raceway 4-Gang Box - OFR48-4
+ / - Hover over image to Zoom
Other Views

    OFR Series Overfloor Raceway 4-Gang Box

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: OFR48-4
    SKU: 25406010
    $148.05
    Checking Pricing
         
    No. of Gangs:4-Gang
    Brand or Series:OFR
    Fitting Type:Floor Box
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # OFR48-4
    • Color Black
    • Brand or Series OFR
    • Fitting Type Floor Box
    • No. of Gangs 4-Gang
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black, 4-gang over floor raceway box.