Wiremold (Legrand) OFR48-2 OFR Series Overfloor Raceway 2-Gang Box | Graybar Store
Wiremold (Legrand) - OFR Series Overfloor Raceway 2-Gang Box - OFR48-2
+ / - Hover over image to Zoom
Other Views

    OFR Series Overfloor Raceway 2-Gang Box

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: OFR48-2
    SKU: 25406009
    $133.48
    Checking Pricing
         
    No. of Gangs:2-Gang
    Brand or Series:OFR
    Fitting Type:Floor Box
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # OFR48-2
    • Color Black
    • Brand or Series OFR
    • Fitting Type Floor Box
    • No. of Gangs 2-Gang
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black, 2-gang over floor raceway box.