Lithonia Lighting OFLR Series Floodlight with Motion Sensor, LED, Outdoor, 2 Adjustable Heads | Graybar Store
Lithonia Lighting - OFLR Series Floodlight with Motion Sensor, LED, Outdoor, 2 Adjustable Heads
+ / - Hover over image to Zoom
Other Views

    OFLR Series Floodlight with Motion Sensor, LED, Outdoor, 2 Adjustable Heads

    Manufacturer: Lithonia Lighting
         

    • Manufacturer Lithonia Lighting
    • Lamp Type LED
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Additional Features
    Wattage
    Input Voltage
    Color Temperature (Kelvin)
    Lumens
    Rated Life (Hour)
    Price
    OFLR 6LC 120 MO WH M2
    25386975
    Commercial Applications; Double Head; High Performance LED; Integrated Long-Life LED Technology; Outdoor; Residential
    21.89 W
    120 V
    5000 K
    1222
    50000 hr
    $
    134
    .26
    /
    EA
    25386975
    Additional Features
    Commercial Applications; Double Head; High Performance LED; Integrated Long-Life LED Technology; Outdoor; Residential
    Wattage
    21.89 W
    Input Voltage
    120 V
    Color Temperature (Kelvin)
    5000 K
    Lumens
    1222
    Rated Life (Hour)
    50000 hr
    $
    134
    .26
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OFLR 6LC 120 P WH M2
    25386977
    Commercial Applications; Double Head; High Performance LED; Integrated Long-Life LED Technology; Outdoor; Residential
    19.87 W
    120 V
    5000 K
    1096
    50000 hr
    $
    123
    .30
    /
    EA
    25386977
    Additional Features
    Commercial Applications; Double Head; High Performance LED; Integrated Long-Life LED Technology; Outdoor; Residential
    Wattage
    19.87 W
    Input Voltage
    120 V
    Color Temperature (Kelvin)
    5000 K
    Lumens
    1096
    Rated Life (Hour)
    50000 hr
    $
    123
    .30
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OFLR 6LC 120 P BZ M2
    25378069
    Commercial Applications; Double Head; High Performance LED; Integrated Long-Life LED Technology; Outdoor; Residential
    19.87 W
    120 V
    5000 K
    1096
    50000 hr
    $
    123
    .30
    /
    EA
    25378069
    Additional Features
    Commercial Applications; Double Head; High Performance LED; Integrated Long-Life LED Technology; Outdoor; Residential
    Wattage
    19.87 W
    Input Voltage
    120 V
    Color Temperature (Kelvin)
    5000 K
    Lumens
    1096
    Rated Life (Hour)
    50000 hr
    $
    123
    .30
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OFLR 6LC 120 MO BZ M2
    25378067
    Commercial Applications; Double Head; High Performance LED; Integrated Long-Life LED Technology; Outdoor; Residential
    21.89 W
    120 V
    5000 K
    1222
    50000 hr
    $
    134
    .26
    /
    EA
    25378067
    Additional Features
    Commercial Applications; Double Head; High Performance LED; Integrated Long-Life LED Technology; Outdoor; Residential
    Wattage
    21.89 W
    Input Voltage
    120 V
    Color Temperature (Kelvin)
    5000 K
    Lumens
    1222
    Rated Life (Hour)
    50000 hr
    $
    134
    .26
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25386975 SKU, 25386975 ANALYTICS...
    Input Voltage
    120 V
    Color Temperature (Kelvin)
    5000 K
    Lumens
    1222
    Rated Life (Hour)
    50000 hr
    Price
    $
    134
    .26
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25386977 SKU, 25386977 ANALYTICS...
    Input Voltage
    120 V
    Color Temperature (Kelvin)
    5000 K
    Lumens
    1096
    Rated Life (Hour)
    50000 hr
    Price
    $
    123
    .30
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25378069 SKU, 25378069 ANALYTICS...
    Input Voltage
    120 V
    Color Temperature (Kelvin)
    5000 K
    Lumens
    1096
    Rated Life (Hour)
    50000 hr
    Price
    $
    123
    .30
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25378067 SKU, 25378067 ANALYTICS...
    Input Voltage
    120 V
    Color Temperature (Kelvin)
    5000 K
    Lumens
    1222
    Rated Life (Hour)
    50000 hr
    Price
    $
    134
    .26
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available