Square D (Schneider Electric) 9007KA2 Offset-Style Cast Zinc Limit Switch Lever Arm, 5/8 W x 5/8 Dia., Standard Roller | Graybar Store
Square D (Schneider Electric) - Offset-Style Cast Zinc Limit Switch Lever Arm, 5/8 W x 5/8 Dia., Standard Roller - 9007KA2
+ / - Hover over image to Zoom
Other Views

    Offset-Style Cast Zinc Limit Switch Lever Arm, 5/8 W x 5/8 Dia., Standard Roller

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007KA2
    SKU: 88249249
    $37.67
    Checking Pricing
         
    Arm Length (Inches):2
    Roller Size (Inches):5/8 W x 5/8 Dia.
    Additional Features:7/8 in. Offset
    Additional Options:Standard Roller
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007KA2
    • Additional Options Standard Roller
    • Additional Features 7/8 in. Offset
    • Arm Length (Inches) 2
    • Roller Size (Inches) 5/8 W x 5/8 Dia.
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Zinc 7/16 in. offset limit switch standard roller arm, arm length 2 in., roller size 5/8 in. W x 5/8 in. diameter.