Square D (Schneider Electric) 9007KA9 Offset-Style Cast Zinc Limit Switch Lever Arm, 1/4 W x 11/16 Dia., Ball Bearing | Graybar Store
Square D (Schneider Electric) - Offset-Style Cast Zinc Limit Switch Lever Arm, 1/4 W x 11/16 Dia., Ball Bearing - 9007KA9
+ / - Hover over image to Zoom
Other Views

    Offset-Style Cast Zinc Limit Switch Lever Arm, 1/4 W x 11/16 Dia., Ball Bearing

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007KA9
    SKU: 92036685
    $52.79
    Checking Pricing
         
    Arm Length (Inches):2
    Roller Size (Inches):1/4 W x 11/16 Dia.
    Additional Features:7/8 in. Offset
    Additional Options:Ball Bearing
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007KA9
    • Additional Options Ball Bearing
    • Additional Features 7/8 in. Offset
    • Arm Length (Inches) 2
    • Roller Size (Inches) 1/4 W x 11/16 Dia.
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Zinc 7/16 in. offset limit switch ball bearing arm, arm length 2 in., 1/4 in. W x 11/16 in. diameter.