Ilsco ACO-750 Offset Pin Terminal | Graybar Store
Ilsco - Offset Pin Terminal - ACO-750
+ / - Hover over image to Zoom
Other Views

    Offset Pin Terminal

    Manufacturer: Ilsco
    Manufacturer #: ACO-750
    SKU: 88137487
    $84.93
    Checking Pricing
         
    Wire Size:700 to 750 kcmil
    Plug Length (Inches):1.76
    Die Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ilsco
    • Manufacturer # ACO-750
    • Die Color Yellow
    • Finish Electro Tin Plated
    • Materials Aluminum Alloy
    • Plug Length (Inches) 1.76
    • Wire Size 700 to 750 kcmil
    • For Use With Aluminum, Copper
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Offset pin terminal for 700 to 750 kcmil wire.
    Ilsco's offset terminal plug is aluminum and used in terminating copper or aluminum wire.