Milwaukee Tool 49-22-8510 Offset Drive Adapter | Graybar Store
Milwaukee Tool - Offset Drive Adapter - 49-22-8510
+ / - Hover over image to Zoom
Other Views

    Offset Drive Adapter

    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-22-8510
    SKU: 25014856
    $71.45
    Checking Pricing
         
    Use With:Cordless Drills
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-22-8510
    • Type Right Angle Attachment
    • Use With Cordless Drills
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Offset drive adapter is used with cordless drills and uses 1/4 inch standard hex accessories.
    Right Angle Drill Attachment Features:
    • Compact Design Allows Work In Tight Areas
    • Durable All Metal Housing And Steel Gears
    • Rated Up To 235 In-Lbs Of Torque
    • Accepts Standard 1/4 In. Hex Shank Bits