Bridgeport Fittings 1527-DC Offset Conduit Nipple, Zinc Die Cast, Rigid/IMC Conduit, 3 in. | Graybar Store
Bridgeport Fittings - Offset Conduit Nipple, Zinc Die Cast, Rigid/IMC Conduit, 3 in. - 1527-DC
+ / - Hover over image to Zoom
Other Views

    Offset Conduit Nipple, Zinc Die Cast, Rigid/IMC Conduit, 3 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 1527-DC
    SKU: 25675595
    $60.71
    Checking Pricing
         
    Trade Size (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 1527-DC
    • Finish Ball Burnished and Mirror Smooth
    • Materials Die Cast Zinc
    • For Use With Enclosure Runs
    • Trade Size (Inches) 3 in.
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Offset Nipple, Cast Zinc, Trade Size (Inches): 3 in, For Use With: Enclosure Runs