Belden 23-80405 Offset Clamp | Graybar Store
Belden - Offset Clamp - 23-80405
+ / - Hover over image to Zoom
Other Views

    Offset Clamp

    Manufacturer: Belden
    Manufacturer #: 23-80405
    SKU: 88083501
    $0.09
    Checking Pricing
         
    Strand Size:1/4 to 5/16 in.
    Diameter (Inches):9/64
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 23-80405
    • Diameter (Inches) 9/64
    • Strand Size 1/4 to 5/16 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Diamond® Offset Clamp, Galvanized Steel, Diameter (Inches): 9/64 in, Strand Size: 1/4 to 5/16 in