Hubbell Wiring Device - Kellems PL1EC Office-White ,Latching LANTRAK ® End Cap Fitting | Graybar Store
Hubbell Wiring Device - Kellems - Office-White ,Latching LANTRAK ® End Cap Fitting - PL1EC
+ / - Hover over image to Zoom
Other Views

    Office-White ,Latching LANTRAK ® End Cap Fitting

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PL1EC
    SKU: 99702397
    $1.42
    Checking Pricing
         
    Width (Inches):1
    Color:Office-White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PL1EC
    • Color Office-White
    • Materials Steel
    • Width (Inches) 1
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Non-Metallic office white, 1 inch Width end cap.