Plantronics S11 Office Headset | Graybar Store
Plantronics - Office Headset - S11
+ / - Hover over image to Zoom
Other Views

    Office Headset

    Manufacturer: Plantronics
    Manufacturer #: S11
    SKU: 25011006
    $80.46
    Checking Pricing
         
    Style:Over-the-Head
    Headset Type:Corded
    Additional Features:Adjustable Over-The-Head Headset For All-Day Comfort; Call Clarity Technology Filters Phone Noise For Clear Communications;
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Plantronics
    • Manufacturer # S11
    • Style Over-the-Head
    • Additional Features Adjustable Over-The-Head Headset For All-Day Comfort; Call Clarity Technology Filters Phone Noise For Clear Communications;
    • Headset Type Corded
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Office Headset, Headset Type: Corded, Style: Over the Head