Broan-NuTone 178 Off-White Wall Heater with Built-In Thermostat-2000 max. Watts | Graybar Store
Broan-NuTone - Off-White Wall Heater with Built-In Thermostat-2000 max. Watts - 178
+ / - Hover over image to Zoom
Other Views

    Off-White Wall Heater with Built-In Thermostat-2000 max. Watts

    Manufacturer: Broan-NuTone
    Manufacturer #: 178
    SKU: 89022561
    $156.94
    Checking Pricing
         
    Grill Size:9-1/4 x 12 in.
    Additional Features:Built-In Thermostat
    Watts:2000W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 178
    • Additional Features Built-In Thermostat
    • Finish Off-White
    • Grill Size 9-1/4 x 12 in.
    • Watts 2000W
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Off-white wall heater with built-in thermostat, 2000 max. watts and 9-1/4 x 12 in. grille.
    • Housing: 7-3/4 H x 10-1/4 W inches
    • Auto shut-off
    • Variable heat settings
    • UL Listed