L. H. Dottie 8276 Off-Line Contact Cleaner, 10.9 oz. | Graybar Store
L. H. Dottie - Off-Line Contact Cleaner, 10.9 oz. - 8276
+ / - Hover over image to Zoom
Other Views

    Off-Line Contact Cleaner, 10.9 oz.

    Manufacturer: L. H. Dottie
    Manufacturer #: 8276
    SKU: 25369213
    $12.33
    Checking Pricing
         
    Size:10.9 oz.
    Color:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 8276
    • Color Clear
    • Size 10.9 oz.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    10.9 oz aerosol can,off-line contact cleaner. No CFCs, HCFCs, Or Chlorinated Solvents
    • USDA K-2
    • Safe On Most Plastics and Metals
    • No Film Or Residue