Crouse Hinds (Eaton) OELL3 SA OE Series Condulet 3F ® Conduit Bodies With Covers | Graybar Store
Crouse Hinds (Eaton) - OE Series Condulet 3F ® Conduit Bodies With Covers - OELL3 SA
+ / - Hover over image to Zoom
Other Views

    OE Series Condulet 3F ® Conduit Bodies With Covers

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: OELL3 SA
    SKU: 22123976
    $92.33
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Enclosure Type (Nema):NEMA 4
    Material Finish:Electro Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # OELL3 SA
    • Enclosure Type (Nema) NEMA 4
    • Material Finish Electro Galvanized
    • Series OE
    Product Overview:
    OE Series 1 inch aluminum conduit outlet body with cover and Neoprene Integral Gasket.