Crouse Hinds (Eaton) OEC3 SA OE Series Condulet 3F ® Conduit Bodies With Covers, 1 Inch | Graybar Store
Crouse Hinds (Eaton) - OE Series Condulet 3F ® Conduit Bodies With Covers, 1 Inch - OEC3 SA
+ / - Hover over image to Zoom
Other Views

    OE Series Condulet 3F ® Conduit Bodies With Covers, 1 Inch

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: OEC3 SA
    SKU: 22123972
    $92.33
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Additional Features:Type C
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # OEC3 SA
    • Additional Features Type C
    • Series OE
    Product Overview:
    1 inch aluminum conduit type C outlet body cover
    OE Series Condulet 3F ® Conduit Bodies With Covers