Crouse Hinds (Eaton) OE Series Condulet 3F ® Conduit Bodies With Covers | Graybar Store
Crouse Hinds (Eaton) - OE Series Condulet 3F ® Conduit Bodies With Covers
+ / - Hover over image to Zoom
Other Views

    OE Series Condulet 3F ® Conduit Bodies With Covers

    Manufacturer: Crouse Hinds (Eaton)
         

    OE series are installed in conduit systems within hazardous areas to; Protect conductors in threaded rigid conduit and act as pulling and splice fittings.

    • Manufacturer Crouse Hinds (Eaton)
    • Series OE
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Additional Features
    Enclosure Type (Nema)
    Material Finish
    Price
    OELB1
    88074213
    1/2 in.
    Type LB Body
    $
    69
    .29
    /
    EA
    88074213
    Trade Size (Inches)
    1/2 in.
    Additional Features
    Type LB Body
    Enclosure Type (Nema)
    Material Finish
    $
    69
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OET1
    88074219
    1/2 in.
    Type T Body
    $
    72
    .39
    /
    EA
    88074219
    Trade Size (Inches)
    1/2 in.
    Additional Features
    Type T Body
    Enclosure Type (Nema)
    Material Finish
    $
    72
    .39
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OEC3 SA
    22123972
    1 in.
    Type C
    $
    92
    .33
    /
    EA
    22123972
    Trade Size (Inches)
    1 in.
    Additional Features
    Type C
    Enclosure Type (Nema)
    Material Finish
    $
    92
    .33
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OELL3 SA
    22123976
    1 in.
    NEMA 4
    Electro Galvanized
    $
    92
    .33
    /
    EA
    22123976
    Trade Size (Inches)
    1 in.
    Additional Features
    Enclosure Type (Nema)
    NEMA 4
    Material Finish
    Electro Galvanized
    $
    92
    .33
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88074213 SKU, 88074213 ANALYTICS...
    Enclosure Type (Nema)
    Material Finish
    Price
    $
    69
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88074219 SKU, 88074219 ANALYTICS...
    Enclosure Type (Nema)
    Material Finish
    Price
    $
    72
    .39
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22123972 SKU, 22123972 ANALYTICS...
    Enclosure Type (Nema)
    Material Finish
    Price
    $
    92
    .33
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22123976 SKU, 22123976 ANALYTICS...
    Enclosure Type (Nema)
    NEMA 4
    Material Finish
    Electro Galvanized
    Price
    $
    92
    .33
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available