Leviton ODS15-IDT ODS15 Passive Infrared, Self Adaptive Technology Wall Switch Sensor with Photocell, Lt Almond | Graybar Store
Leviton - ODS15 Passive Infrared, Self Adaptive Technology Wall Switch Sensor with Photocell, Lt Almond - ODS15-IDT
+ / - Hover over image to Zoom
Other Views

    ODS15 Passive Infrared, Self Adaptive Technology Wall Switch Sensor with Photocell, Lt Almond

    Manufacturer: Leviton
    Manufacturer #: ODS15-IDT
    SKU: 25058740
    $67.57
    Checking Pricing
         
    Color:Light Almond
    Installation Type:Wall
    Coverage (Degrees / Square Feet):180/2100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # ODS15-IDT
    • Color Light Almond
    • Coverage (Degrees / Square Feet) 180/2100
    • Installation Type Wall
    • Sensor Type Passive Infrared
    • Time Delay Type Adaptive
    • Timer Range 30 Seconds to 30 Minutes
    • Voltage 120/277V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Decora Passive Infrared Wall Switch Occupancy Sensor, 180 Degree, 2100 sq. ft. Coverage, Self-Adjusting, Light Almond