Leviton ODS15-IDW ODS15 Passive Infrared, Self Adaptive Technology Wall Switch Sensor with Photocell | Graybar Store
Leviton - ODS15 Passive Infrared, Self Adaptive Technology Wall Switch Sensor with Photocell - ODS15-IDW
+ / - Hover over image to Zoom
Other Views

    ODS15 Passive Infrared, Self Adaptive Technology Wall Switch Sensor with Photocell

    Manufacturer: Leviton
    Manufacturer #: ODS15-IDW
    SKU: 99554484
    $69.94
    Checking Pricing
         
    Color:White
    Installation Type:Wall
    Coverage (Degrees / Square Feet):180/2100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # ODS15-IDW
    • Color White
    • Coverage (Degrees / Square Feet) 180/2100
    • Installation Type Wall
    • Sensor Type Passive Infrared
    • Time Delay Type Adaptive
    • Timer Range 30 Seconds to 30 Minutes
    • Voltage 120/277V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Decorator white wall switch occupancy sensor, passive infrared, adaptive for coverage 180 Deg. and 2100 sq. ft.
    • Exclusive Walk-Through sensing increases energy savings by shutting lights within 2-1/2 minutes after momentary occupancy
    • Delay- Off time settings: (10, 20 and 30 Minutes) compensates for real-time occupancy patterns