Leviton ODS10-IDW ODS10 Passive Infrared Wall Switch Sensor with Photocell | Graybar Store
Leviton - ODS10 Passive Infrared Wall Switch Sensor with Photocell - ODS10-IDW
+ / - Hover over image to Zoom
Other Views

    ODS10 Passive Infrared Wall Switch Sensor with Photocell

    Manufacturer: Leviton
    Manufacturer #: ODS10-IDW
    SKU: 99554488
    $74.90
    Checking Pricing
         
    Color:White
    Installation Type:Wall
    Coverage (Degrees / Square Feet):180/2100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # ODS10-IDW
    • Color White
    • Coverage (Degrees / Square Feet) 180/2100
    • Installation Type Wall
    • Sensor Type Passive Infrared
    • Time Delay Type Manual
    • Timer Range 30 Seconds to 30 Minutes
    • Voltage 120/277V AC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Decorator white wall switch occupancy sensor, passive infrared, manual for coverage 180 Deg. and 2100 sq. ft.
    • Passive infrared
    • 2100 Sq. Ft. coverage
    • Single-Pole
    • Delay- Off time settings: 10, 20 and 30 Minutes with 30-second test mode
    • Photocell with ambient light override prevents these devices from switching lights ON when there is ample natural sunlight