Leviton ODC0S-I1W ODC0S Self-Contained PIR Ceiling Mount Occupancy Sensor | Graybar Store
Leviton - ODC0S Self-Contained PIR Ceiling Mount Occupancy Sensor - ODC0S-I1W
+ / - Hover over image to Zoom
Other Views

    ODC0S Self-Contained PIR Ceiling Mount Occupancy Sensor

    Manufacturer: Leviton
    Manufacturer #: ODC0S-I1W
    SKU: 99550751
    $117.94
    Checking Pricing
         
    Color:White
    Installation Type:Ceiling
    Coverage (Degrees / Square Feet):360/530
    Voltage Rating:120 Vac, 60 Hz
    Rating:1000W Incandescent, 1000VA Fluorescent
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # ODC0S-I1W
    • Color White
    • Coverage (Degrees / Square Feet) 360/530
    • Installation Type Ceiling
    • Rating 1000W Incandescent, 1000VA Fluorescent
    • Sensor Type Passive Infrared
    • Time Delay Type Manual
    • Timer Range 20 Seconds to 15 Minutes
    • Voltage PIM_Null
    • Voltage Rating 120 Vac, 60 Hz
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Ceiling mount occupancy sensor, self-contained passive/infrared, manual for coverage 360 Deg. and 530 sq. ft.
    • Self Contained
    • Line Voltage 120V Power Consumption 1.45W
    • Operational Frequency 60Hz
    • Load Rating Incandescent 1000W
    • Load Rating Fluorescent 1000VA