Leviton ODC0S-I7W ODC0S Self-Contained PIR Ceiling Mount Occupancy Sensor, 360/530, White, 2700VA | Graybar Store
Leviton - ODC0S Self-Contained PIR Ceiling Mount Occupancy Sensor, 360/530, White, 2700VA - ODC0S-I7W
+ / - Hover over image to Zoom
Other Views

    ODC0S Self-Contained PIR Ceiling Mount Occupancy Sensor, 360/530, White, 2700VA

    Manufacturer: Leviton
    Manufacturer #: ODC0S-I7W
    SKU: 99554503
    $117.94
    Checking Pricing
         
    Color:White
    Installation Type:Ceiling
    Coverage (Degrees / Square Feet):360/530
    Voltage Rating:277 Vac, 60 Hz
    Rating:2700VA Fluorescent
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # ODC0S-I7W
    • Color White
    • Coverage (Degrees / Square Feet) 360/530
    • Installation Type Ceiling
    • Rating 2700VA Fluorescent
    • Sensor Type Passive Infrared
    • Time Delay Type Manual
    • Timer Range 20 Seconds to 15 Minutes
    • Voltage PIM_Null
    • Voltage Rating 277 Vac, 60 Hz
    • Country of Origin CN - China
    Product Overview:
    Ceiling Mount Self-Contained Occupancy Sensor, 2700VA FL, 277VAC 60Hz, PIR, 360 Degree, 530 sq. ft. Coverage, White