Leviton ODC0S Self-Contained PIR Ceiling Mount Occupancy Sensor | Graybar Store
Leviton - ODC0S Self-Contained PIR Ceiling Mount Occupancy Sensor
+ / - Hover over image to Zoom
Other Views

    ODC0S Self-Contained PIR Ceiling Mount Occupancy Sensor

    Manufacturer: Leviton
         

    Self-contained passive infrared ceiling occupancy sensor is the cost-effective choice for commercial and institutional installations, where installation of the recessed ceiling unit is difficult.

    • Self Contained
    • Line Voltage 120V Power Consumption 1.45W
    • Operational Frequency 60Hz
    • Load Rating Incandescent 1000W
    • Load Rating Fluorescent 1000VA
    See More >>
    • Manufacturer Leviton
    • Sensor Type Passive Infrared
    • Time Delay Type Manual
    • Timer Range 20 Seconds to 15 Minutes
    • Voltage PIM_Null
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Installation Type
    Coverage (Degrees / Square Feet)
    Voltage Rating
    Rating
    Price
    ODC0S-I1W
    99550751
    White
    Ceiling
    360/530
    120 Vac, 60 Hz
    1000W Incandescent, 1000VA Fluorescent
    $
    117
    .94
    /
    EA
    99550751
    Color
    White
    Installation Type
    Ceiling
    Coverage (Degrees / Square Feet)
    360/530
    Voltage Rating
    120 Vac, 60 Hz
    Rating
    1000W Incandescent, 1000VA Fluorescent
    $
    117
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ODC0S-I7W
    99554503
    White
    Ceiling
    360/530
    277 Vac, 60 Hz
    2700VA Fluorescent
    $
    117
    .94
    /
    EA
    99554503
    Color
    White
    Installation Type
    Ceiling
    Coverage (Degrees / Square Feet)
    360/530
    Voltage Rating
    277 Vac, 60 Hz
    Rating
    2700VA Fluorescent
    $
    117
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99550751 SKU, 99550751 ANALYTICS...
    Coverage (Degrees / Square Feet)
    360/530
    Voltage Rating
    120 Vac, 60 Hz
    Rating
    1000W Incandescent, 1000VA Fluorescent
    Price
    $
    117
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99554503 SKU, 99554503 ANALYTICS...
    Coverage (Degrees / Square Feet)
    360/530
    Voltage Rating
    277 Vac, 60 Hz
    Rating
    2700VA Fluorescent
    Price
    $
    117
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available