Leviton ODC10-UDW ODC Series Ultrasonic Occupancy Sensor, White, 1000 sq. ft. | Graybar Store
Leviton - ODC Series Ultrasonic Occupancy Sensor, White, 1000 sq. ft. - ODC10-UDW
+ / - Hover over image to Zoom
Other Views

    ODC Series Ultrasonic Occupancy Sensor, White, 1000 sq. ft.

    Manufacturer: Leviton
    Manufacturer #: ODC10-UDW
    SKU: 25646807
    $192.36
    Checking Pricing
         
    Color:White
    Installation Type:Ceiling
    Voltage Rating:120/277 Vac
    Coverage (Degrees / Square Feet):360/1000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # ODC10-UDW
    • Color White
    • Coverage (Degrees / Square Feet) 360/1000
    • Installation Type Ceiling
    • Sensor Type Ultrasonic
    Product Overview:
    24 VDC, 8-12 Ft Ceiling Mounted, Ultra-Sonic Occupancy Sensor OSC10-U0W, Kitted with Power Base OPB15 to Complete a Self Contained Line Voltage Sensor, White