Leviton ODC20-MDW ODC Series Multi-Technology Occupancy Sensor, White, 2000 sq. ft. | Graybar Store
Leviton - ODC Series Multi-Technology Occupancy Sensor, White, 2000 sq. ft. - ODC20-MDW
+ / - Hover over image to Zoom
Other Views

    ODC Series Multi-Technology Occupancy Sensor, White, 2000 sq. ft.

    Manufacturer: Leviton
    Manufacturer #: ODC20-MDW
    SKU: 25528440
    $184.97
    Checking Pricing
         
    Color:White
    Installation Type:Ceiling
    Voltage Rating:120/277 Vac
    Coverage (Degrees / Square Feet):360/2000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # ODC20-MDW
    • Color White
    • Coverage (Degrees / Square Feet) 360/2000
    • Installation Type Ceiling
    • Sensor Type Passive Infrared
    • Time Delay Type Manual
    • Timer Range 30 Seconds to 30 Minutes
    • Voltage Rating 120/277 Vac
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    24 VDC, 8-12 Ft Ceiling Mounted, Multi-Tech Occupancy Sensor OSC20-M0W, Kitted with Power Base OPB15 to Complete a Self Contained Line Voltage Sensor, White