Crouse Hinds (Eaton) TP332SPC Octagon Outlet Box | Graybar Store
Crouse Hinds (Eaton) - Octagon Outlet Box - TP332SPC
+ / - Hover over image to Zoom
Other Views

    Octagon Outlet Box

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP332SPC
    SKU: 22056589
    $6.88
    Checking Pricing
         
    Use With:Installation of ceiling or wall lighting fixtures or as a junction box
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP332SPC
    • Materials Steel
    • Material Steel
    • For Use With 4 in. Octagon Boxes
    • Use With Installation of ceiling or wall lighting fixtures or as a junction box
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Eaton® Crouse-Hinds® Octagon Outlet Box, Steel