Crouse Hinds (Eaton) TP294SPC Octagon Outlet Box | Graybar Store
Crouse Hinds (Eaton) - Octagon Outlet Box - TP294SPC
+ / - Hover over image to Zoom
Other Views

    Octagon Outlet Box

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP294SPC
    SKU: 22056588
    $12.97
    Checking Pricing
         
    Side Knockouts (Inches):1 (4) in
    Bottom Knockouts (Inches):1/2 and 3/4 in.
    Bracket:Universal Bracket
    Use With:Ceiling Lighting Fixtures; Junction Boxes; Wall Lighting Fixtures
    Capacity (Cubic Inch):21.5 cu. in.
    Additional Features:Fixture Bar Hanger; Fixture Rated
    Depth:2-1/8 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP294SPC
    • Additional Features Fixture Bar Hanger; Fixture Rated
    • Bottom Knockouts (Inches) 1/2 and 3/4 in.
    • Box Shape PIM_Null
    • Bracket Universal Bracket
    • Capacity (Cubic Inch) 21.5 cu. in.
    • Depth 2-1/8 in.
    • Materials Steel
    • Side Knockouts (Inches) 1 (4) in
    • Material Steel
    • Use With Ceiling Lighting Fixtures; Junction Boxes; Wall Lighting Fixtures
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Eaton® Octagon Outlet Box, Capacity (Cubic Inch): 21.5 in³, Box Shape: Octagonal, Steel, Side Knockouts (Inches): 1 (4) in, 1/2 (3) in; 3/4 (2) in