Raco 111 Octagon Extension Ring | Graybar Store
Raco - Octagon Extension Ring - 111
+ / - Hover over image to Zoom
Other Views

    Octagon Extension Ring

    Manufacturer: Raco
    Manufacturer #: 111
    SKU: 88216867
    $24.86
    Checking Pricing
         
    Box Style:3-1/2 in Octagonal; Drawn
    No. of Gangs:1
    Use With:Ceiling Light Fixtures; Wall Lighting Fixtures
    Knockouts:Side: 1/2 (4) in
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 111
    • Box Style 3-1/2 in Octagonal; Drawn
    • Knockouts Side: 1/2 (4) in
    • No. of Gangs 1
    • Material Steel
    • Use With Ceiling Light Fixtures; Wall Lighting Fixtures
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    RACO® Octagon Extension Ring, Steel, Box Style: 3-1/2 in Octagonal; Drawn, Knockouts: (4) 1/2 (Side), No. of Gangs: 1