Crouse Hinds (Eaton) TP639 Octagon Concrete Box | Graybar Store
Crouse Hinds (Eaton) - Octagon Concrete Box - TP639
+ / - Hover over image to Zoom
Other Views

    Octagon Concrete Box

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP639
    SKU: 25364284
    $15.32
    Checking Pricing
         
    Bracket:No Bracket
    Bottom Knockouts (Inches):3/4 and 1 in.
    Additional Features:Poured Concrete Deck Applications
    Side Knockouts (Inches):1 in; 3/4 in
    Depth:3-1/2 in.
    Capacity (Cubic Inch):41.0 cu. in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP639
    • Additional Features Poured Concrete Deck Applications
    • Bottom Knockouts (Inches) 3/4 and 1 in.
    • Box Shape Octagonal
    • Bracket No Bracket
    • Capacity (Cubic Inch) 41.0 cu. in.
    • Depth 3-1/2 in.
    Product Overview:
    CROUSE-HINDS;Eaton Octagon Concrete Box, Capacity (Cubic Inch): 41 in³, Box Shape: Octagonal, Steel, Side Knockouts (Inches): 1 in; 3/4 in