Raco 325 Octagon Box | Graybar Store
Raco - Octagon Box - 325
+ / - Hover over image to Zoom
Other Views

    Octagon Box

    Manufacturer: Raco
    Manufacturer #: 325
    SKU: 88216986
    $42.66
    Checking Pricing
         
    Bracket:No Bracket
    Box Style:4 in Octagonal; Drawn
    Size:3.56 W x 2.13 L x 1.5 D x 14.5 H in
    No. of Gangs:1
    Depth:1-1/2 in.
    Packaging:25 per Pack
    Capacity (Cubic Inch):15.5 cu. in.
    Use With:Ceiling Lighting Fixtures; Wall Lighting Fixtures
    Knockouts:Side: 1/2 (2) in
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 325
    • Size 3.56 W x 2.13 L x 1.5 D x 14.5 H in
    • Box Style 4 in Octagonal; Drawn
    • Bracket No Bracket
    • Capacity (Cubic Inch) 15.5 cu. in.
    • Depth 1-1/2 in.
    • Knockouts Side: 1/2 (2) in
    • No. of Gangs 1
    • Material Steel
    • Packaging 25 per Pack
    • Use With Ceiling Lighting Fixtures; Wall Lighting Fixtures
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    RACO® Octagon Box, Steel, Depth: 1-1/2 in, Knockouts: (2) 1/2 (Side) in, Size: 4 x 1-1/2 in, Packaging: 25 per Pack